1/2 in. 150# Ground Joint Galvanized Malleable Iron Union
1/2 in. 150# Ground Joint Galvanized Malleable Iron Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Connection: Ground Joint
- Rating: 150#
- Coating: Galvanized
- Domestic
Specifications
- ASME:
- ASME B16.39
- ASTM:
- ASTM A-197, ASTM A-153
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Malleable Iron
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 150#