1/2 in. 150# Ground Joint Iron and Brass Black Malleable Union
1/2 in. 150# Ground Joint Iron and Brass Black Malleable Union
-
Pick Up: 29 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Rating: 150#
- Manufacturer may vary by location
- Import
- Connection: Ground Joint
Documents
Specifications
- ASME:
- ASME B16.39, ASME B1.20.1
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Union
- Material:
- Malleable Iron
- Maximum Temperature:
- 347
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 347 Deg F
- UL Listed:
- Yes