1/2 in. 150# Ground Joint Iron and Brass Galvanized Malleable Union

Part #IG150UD  |  Item #166175  |  Manufacturer Part #ZMGUN03

$ 14.15 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IG150UAItem #1233518Mfr. Part #ZMGUN00

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.79 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IG150UBItem #190896Mfr. Part #ZMGUN01

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.05 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IG150UCItem #166174Mfr. Part #ZMGUN02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.01 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IG150UDItem #166175Mfr. Part #ZMGUN03

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.15 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IG150UFItem #166176Mfr. Part #ZMGUN04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.81 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IG150UGItem #166177Mfr. Part #ZMGUN05

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.89 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IG150UHItem #161408Mfr. Part #ZMGUN06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.95 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IG150UJItem #161411Mfr. Part #ZMGUN07

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.09 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IG150UKItem #161413Mfr. Part #ZMGUN08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.52 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IG150ULItem #274300Mfr. Part #ZMGUN09

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 137.74 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IG150UMItem #274301Mfr. Part #ZMGUN10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 195.73 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IG150UPItem #274302Mfr. Part #ZMGUN11

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 425.11 /EACH
    Added to your cart. View Cart

Product Details

  • Lead-Free
  • Material: Malleable Iron
  • Coating: Galvanized
  • Connection: Ground Joint
  • Rating: 150#
  • Import

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B16.39, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Coating: Galvanized

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Malleable Iron

Maximum Pressure: 150 psi

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Size: 1/2 in

Type: IG150UD

UL Listed: Yes