12 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face

You last purchased this on
 

12 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

12 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #DS6LRFBF12
  • Item #80623
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Flange Type:
Raised Face, Blind
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No