1/2 in. 150# Standard Galvanized Malleable All Iron Union

G150AIUD

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 2
Union
End Connections
Union
Fitting Size 2
1/2 in
Fitting Type
Straight
Origin
Domestic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday