1/2 in. 2000# Forged Steel Threaded Cross

Part #FS2TCRD  |  Item #281117  |  Manufacturer Part #12101205

$ 22.67 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #FS2TCRBItem #458032Mfr. Part #12101203

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.37 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #FS2TCRDItem #281117Mfr. Part #12101205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.67 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FS2TCRGItem #387268Mfr. Part #12101210

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.60 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FS2TCRKItem #281125Mfr. Part #12101220

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.83 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connection 4: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Forged Steel, Carbon Steel]

NSF Certified: No

Pressure Class: 2000#

UL Listed: No