1/2 in. 250# Ground Joint Iron and Brass Black Malleable Union

Part #BLF250UD  |  Item #4715896  |  Manufacturer Part #0312822349

$ 22.14 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #BLF250UAItem #4835106Mfr. Part #0312822307

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.46 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BLF250UDItem #4715896Mfr. Part #0312822349

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.14 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BLF250UFItem #4715897Mfr. Part #0312822364

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.78 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BLF250UGItem #4715898Mfr. Part #0312822380

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.72 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BLF250UHItem #4715899Mfr. Part #0312822406

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.81 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BLF250UJItem #4715900Mfr. Part #0312822422

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.61 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BLF250UKItem #4715901Mfr. Part #0312822448

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.20 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BLF250ULItem #4715957Mfr. Part #0312822463

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 207.48 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Coating: Black

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Ground Joint]

Material: [Brass, Malleable Iron]

Maximum Pressure: 150 psi

Origin: Domestic

Pressure Class: 250#

Type: BLF250UD