12 in. 26 ga 90 Degree Straight Duct Elbow

Part #S302ST1226  |  Manufacturer Part #302ST

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Gauge: 26