12 in. 26 ga Galvanized Adjustable 90 Degree Elbow

Part #GAE1290GA26  |  Item #2153463  |  Manufacturer Part #AE1290GA26

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #GAE1090GA26Item #2153456Mfr. Part #AE1090GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in

    Part #GAE1290GA26Item #2153463Mfr. Part #AE1290GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 14 in

    Part #GAE1490GA26Item #2153459Mfr. Part #AE1490GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in

    Part #GAE1690GA26Item #2153465Mfr. Part #AE1690GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #GAE390GA26Item #2153460Mfr. Part #AE390GA26

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #GAE490GA26Item #2153462Mfr. Part #AE490GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 5 in

    Part #GAE590GA26Item #2153466Mfr. Part #AE590GA26

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #GAE690GA26Item #2153458Mfr. Part #AE690GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 7 in

    Part #GAE790GA26Item #2153461Mfr. Part #AE790GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #GAE890GA26Item #2153464Mfr. Part #AE890GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 9 in

    Part #GAE990GA26Item #2153457Mfr. Part #AE990GA26

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Elbows come standard with one end crimped
  • Elbows are available with both ends crimped as an option
  • All fittings are available with blue or yellow union label

Documents

Specifications

ASTM Specifications: ASTM A-653

Clean Bagged: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Galvanized Steel