12 x 10 in. 26 ga Tapered Reducer

SHMSFT2612

Width

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Duct Shape
Round
Gauge
26
Height
7 in
Inside Diameter
12 in
Inside Diameter 2
10 in
Width
12 in
With Crimp
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday