1/2 in. 300# Ground Joint Black Malleable Iron Union
Part #IBLF300UD | Item #1641312 | Manufacturer Part #33U 3004C
All Sizes
Product Details
Specifications
ASME Specifications: [ASME B16.3, ASME B16.39, ASME B1.20.1]
ASTM Specifications: ASTM A-197
Coating: Black
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Length: 1-4/5 in
Material: Malleable Iron
Pressure Class: 300#
UL Listed: Yes