1/2 in. 3000# 304L Stainless Steel Threadolet

IS34LTOLD

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/2 in
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Outlet Size In
0.5
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday