12 in. 316 Stainless Steel Mechanical Joint Bolt and Gasket

Part #IMJSS316BGP12  |  Item #4110182  |  Manufacturer Part #MJBP12316

Call for Pricing EACH

Fitting Sizes

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

Diameter: 12 in

End Connection 1: Mechanical Joint

Material: Stainless Steel

Material Type: 316L