12 in. 316L Stainless Steel Flange Bolt Set

Part #FBSS16S12  |  Item #4162733

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 12 in

Material: Stainless Steel

Material Type: 316L

Product Type: Flange Bolt Set