12 x 0.125 in. Flat Face 316 Stainless Steel and Red Rubber Flange Accessory Pack

You last purchased this on
 

12 x 0.125 in. Flat Face 316 Stainless Steel and Red Rubber Flange Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

12 x 0.125 in. Flat Face 316 Stainless Steel and Red Rubber Flange Accessory Pack

  • Fast #
  • Part #SS316FAP12
  • Item #1664136
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-633, ASTM D-1330, ASTM F-594
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Flange Accessory Pack
Flange Type:
Flat Face
IAPMO Listed -:
No
Material:
Red Rubber, Stainless Steel
Material Type:
316
NSF Certified:
No
Thickness:
0.125 in
UL Listed:
No