12 in. 400# 304L Stainless Steel and Graphite IR Spiral Gasket

Part #SWG4004GSSIR12  |  Manufacturer Part #SWG4004GIR12

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 12 in

GSA Approved: No

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

UL Listed: No