1/2 in. 600# Extra Heavy Weldneck Carbon Steel Weld Flange

G600RFWNFXHBD-WE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 12 in

    G600RFWNFXHB12-WE

    Manufacturer Part #: G600RFWNFXHB12-WE

  • 3/4 in

    G600RFWNFXHBF-WE

    Manufacturer Part #: G600RFWNFXHBF-WE

  • 3 in

    G600RFWNFXHBM-WE

    Manufacturer Part #: G600RFWNFXHBM-WE

  • 4 in

    G600RFWNFXHBP-WE

    Manufacturer Part #: G600RFWNFXHBP-WE

  • 6 in

    G600RFWNFXHBU-WE

    Manufacturer Part #: G600RFWNFXHBU-WE

  • 8 in

    G600RFWNFXHBX-WE

    Manufacturer Part #: G600RFWNFXHBX-WE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1/2 in
Flange Bore Type
Extra Heavy Bore
Flange Type
Weldneck
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday