1/2 in. Barbed Nylon Tee (Pack of 2)

You last purchased this on
 
DiversiTech®

1/2 in. Barbed Nylon Tee (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1/2 in. Barbed Nylon Tee (Pack of 2)

  • Fast #
  • Part #DIV701034
  • Item #3184257
  • Manufacturer Part #701-034
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Use as an alternative to brass
  • Compatible with most flexible plastic tubing
  • Barb connection for easy installation
  • Made in the USA
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-3/4 in
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight Tee
Length:
6-3/4 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Count of 2
Schedule Class:
40
Vent Ducted or Ductless:
Ducted/Ductless
Width:
6-3/4 in