12 in. Barbed Straight PVC 45 Degree Elbow for C900 Pipe

Part #MUL273669  |  Manufacturer Part #273669

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: [Sewer, PVC Pipe]

Clean Bagged: No

Diameter: 12 in

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No