1/2 in. Barbed x Female Sweat Copper Elbow
Qicktite® 1/2 in. Barbed x Female Sweat Copper Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, copper construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- NSF 61 certified
- 25-year warranty proven to last the lifetime of the building
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1807
- Collection:
- Qicktite®
- End Connection 1:
- Barbed
- End Connection 2:
- Female Sweat
- End Connections:
- Barbed x Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Height:
- 351/500 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-181/201 in
- MA Approved -:
- Yes
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 1-181/201 in
- Overall Width:
- 1-17/25 in
- Weight:
- 0.05 lb
- Width:
- 1-17/25 in