12 in. Bell End Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe
12 in. Bell End Gasket Straight CL150 PVC 22-1/2 Degree Elbow for C900 Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 15 psi
- Type:
- Mul273675