1/2 in. Black Carbon Steel Solid Square Head Plug

Part #BBSSHSPD  |  Item #837935

$ 3.87 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #BBSSHSPDItem #837935

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.87 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.11]

ASTM Specifications: ASTM A-105

Clean Bagged: No

Coating: Black

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Plug

Head Style: Square Head

Height: 24/25 in

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No

Weight: 0.13

Width: 29/50 in