12 in. STD A106B Seamless Pipe SRL Single Random Length .375" WT Black Carbon Steel

You last purchased this on
 

12 in. STD A106B Seamless Pipe SRL Single Random Length .375" WT Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

12 in. STD A106B Seamless Pipe SRL Single Random Length .375" WT Black Carbon Steel

  • Fast #
  • Part #GBSPA106B12E
  • Item #4278503
  • Manufacturer Part #GBSPA106B12E
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
12 in
Schedule Class:
40