1/2 in. Black Zinc Plated Street Malleable Iron 45 Degree Elbow

You last purchased this on
 

1/2 in. Black Zinc Plated Street Malleable Iron 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Black Zinc Plated Street Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IBZS4D
  • Item #7054741
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45 DD
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
UL Listed:
No