12 in. Blind 300# Raised Face Carbon Steel Forged Flange

Part #D300RFBF12  |  Item #116689  |  Manufacturer Part #330120000

$ 388.34 EACH
(Pricing is for 12 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #D300RFBF10Item #116688Mfr. Part #330100000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 268.46 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #D300RFBF12Item #116689Mfr. Part #330120000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 388.34 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Flange Type: [Raised Face, Blind]

Material: Carbon Steel

Pressure Class: 300#