1/2 in. 600# CS A105 RF Blind Flange Forged Steel Raised Face
1/2 in. 600# CS A105 RF Blind Flange Forged Steel Raised Face
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Each compressor has internal motor protection for added reliability
- Conforms to ASTM A-105, ANSI B16.5
- Every Climatuff® compressor is designed and manufactured to exacting specifications
- Easy and versatile to install and service
- Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
Specifications
- ASTM:
- ASTM A-105
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flange Type:
- Blind, Raised Face
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 600#