12 in. Blind Schedule 80 Webb PVC Flange

You last purchased this on
 

12 in. Blind Schedule 80 Webb PVC Flange

This product requires certification to purchase.
You last purchased this on
 

12 in. Blind Schedule 80 Webb PVC Flange

  • Fast #
  • Part #S853120
  • Item #317306
  • Manufacturer Part #853-120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Max pressure at 150 psi @ 73° F
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Blind Flange
Flange Type:
Blind
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80