1/2 in. Plastic Bolt Insulator

You last purchased this on
 
FNW®

Figure CBI 1/2 in. Plastic Bolt Insulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure CBI 1/2 in. Plastic Bolt Insulator

  • Fast #
  • Part #FNWCBID
  • Item #1875463
  • Manufacturer Part #CBID
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Heat deflection temperature
  • Manufactured in nylon material
  • For electrical isolation between flanges and flange bolts
  • Requires Certification

Specifications

ASTM:
ASTM D-638, ASTM D-648, ASTM D-3418, ASTM D-792, ASTM D-638
Collection:
Figure CBI
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-7/50 in
Diameter - Inside 1:
59/100 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Bolt Insulator
Flange Type:
Bolt Insulator
MA Approved -:
No
Material:
Plastic
Material Type:
Nylon
WaterSense Labeled:
No