12 in. Bull Point

Part #BHS1913  |  Manufacturer Part #HS1913

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SDS-max shank prevents bit slippage during use
  • Hammer steel for durability
  • Used for masonry and concrete demolition
  • Designed for use with SDS-Max hammers

Specifications

Bit Diameter: 3/4 in

Bit Length: 12 in

Length: 12 in

Material: Steel

Number Of Pieces: 1 Piece

Shank Style: SDS-Max®