12 in. Butt Weld Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow
12 in. Butt Weld Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 10