12 in. Butt Weld Schedule 40 316L Stainless Steel Long Radius 90 Degree Elbow
Part #IS46LW912 | Item #1281317
All Sizes
Product Details
Specifications
ANSI Specifications: ANSI B16.9
ASTM Specifications: ASTM A-403-WPW
Elbow Degree: 90
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: [Straight, Long Radius]
Material: Stainless Steel
Material Type: 316L
NSF Certified: Yes
NSF Specifications: NSF 61
Schedule Class: 40