12 in. Butt Weld Straight SDR 17.6 Polypropylene Tee in Blue

Part #A2513142  |  Item #4242283  |  Manufacturer Part #2513142

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #A2513130Item #4242272Mfr. Part #2513130

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #A2513134Item #4242276Mfr. Part #2513134

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #A2513138Item #4242279Mfr. Part #2513138

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #A2513142Item #4242283Mfr. Part #2513142

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A2513148Item #4242294Mfr. Part #2513148

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Documents

Specifications

ASTM Specifications: ASTM F-2389

CSA Certified: CSA B137.11

Clean Bagged: No

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Electrofusion

End Connection 2: Electrofusion

End Connection 3: Electrofusion

End Connections: Electrofusion

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 17.6