1/2 in. Cast Copper x Female Drop Ear 90 Degree Elbow

Part #CCFDE9D  |  Item #32415  |  Manufacturer Part #B066860

$ 14.06 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCFDE9DItem #32415Mfr. Part #B066860

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.06 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • End connections: Sweat X Female
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Copper