1/2 in. Cast Copper x Female Drop Ear Adapter (Lead Free)
Part #CCFDEALFD | Item #3919409 | Manufacturer Part #B02990L
All Sizes
Product Details
- Dezincification resistant
- Cast Copper
- End connections: Sweat X Female
Specifications
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-584
End Connection 1: Sweat
End Connection 2: Female
End Connections: Sweat x Female
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Cast Copper
Maximum Pressure: 200 psi
Maximum Temperature: 250
Type: CCFDEALFD