8 in. x 18 ft. Plain End Bituminous Tar CL56 Ductile Iron Pipe with Cement-lined

You last purchased this on
 
Us Pipe & Foundry Company

8 in. x 18 ft. Plain End Bituminous Tar CL56 Ductile Iron Pipe with Cement-lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

8 in. x 18 ft. Plain End Bituminous Tar CL56 Ductile Iron Pipe with Cement-lined

  • Fast #
  • Part #PPPX18
  • Item #1385010
  • Manufacturer Part #081800PPCL
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.15:ANSI B16.1
AWWA:
AWWA C-115
Coating:
Bituminous Tar
Ductile Iron Class:
CL56
Ductile Iron Pipe Type:
Ductile Iron Plain End Pipe
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Length:
18 ft
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
PipeTubing Size:
8 in
UL Listed:
No