1/2 in. Schedule 160 Domestic Chromoly Pipe

You last purchased this on
 

1/2 in. Schedule 160 Domestic Chromoly Pipe

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Schedule 160 Domestic Chromoly Pipe

  • Fast #
  • Part #CHPP22160D
  • Item #493818
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-335 Grade P22
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
PipeTubing Size:
1/2 in
Schedule Class:
160