12 in. CL52 Mechanical Joint Ductile Iron Pipe Less Accessories

DI52MJTJP12

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • 25 Year Warranty
  • Hundreds of models available
  • Long life
  • Made in North America

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-111
Application
Water
Ductile Iron Class
CL52
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Material
Ductile Iron
Pipe Tubing Size
12 in
Pressure Class
350#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday