1/2 in. Clamp 316L Stainless Steel Short 90 Degree Elbow

You last purchased this on
 

1/2 in. Clamp 316L Stainless Steel Short 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Clamp 316L Stainless Steel Short 90 Degree Elbow

  • Fast #
  • Part #G2CMP76D
  • Item #4830437
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP END 90° ELBOW
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • 2CMP - CLAMP 90 DEGREE ELBOW - 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B46.1
ASME:
ASME B46.1
ASTM:
ASTM A-270
Application:
Food and Beverage
Elbow Degree:
90 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316L
Origin:
Global