12 in. 304 Stainless Steel Short Sanitary Ferrule
12 in. 304 Stainless Steel Short Sanitary Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- Color Finish Name:
- Polished No. 7
- Diameter - Outside:
- 12-14/25 in
- End Connection 1:
- Clamp
- End Connection 2:
- Butt Weld
- End Connections:
- Clamp x Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Ferrule, Sanitary, Short
- IAPMO Listed -:
- No
- Length:
- 17/20 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 2.5 lb