1/2 in. Clamp x Butt Weld 304 Stainless Steel Short Ferrule

Part #G14WMP74D  |  Item #4830237

Call for Pricing EACH
(Pricing is for 1/2 in)

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #G14WMP7410Item #4830121

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 240.87 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #G14WMP7412Item #4830145

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #G14WMP74DItem #4830237

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/4 in

    Part #G14WMP74FItem #4830252

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #G14WMP74GItem #4830260

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G14WMP74JItem #4830282

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.26 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G14WMP74KItem #4830291

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.72 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G14WMP74LItem #4830298

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.58 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G14WMP74MItem #4830306

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.17 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G14WMP74PItem #4830331

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.04 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #G14WMP74SItem #4830355

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.14 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G14WMP74UItem #4830372

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.99 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #G14WMP74XItem #4830394

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.55 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-270

Application: [Beverage, Dairy Processing, Food, Sanitary]

Clean Bagged: No

Color Finish: Polished No. 7

End Connection 1: Clamp

End Connection 2: Butt Weld

End Connections: Clamp x Butt Weld

FM Approved: No

Fits Pipe Size: 1/2 in

Fitting Type: Short

IAPMO Listed: No

Length: 1 in

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 1 in

UL Listed: No

Weight: 0.08