1/2 in. Copper 45 Degree Elbow

Part #C4D  |  Item #26343  |  Manufacturer Part #9042800

$ 2.53 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #C4AItem #60751Mfr. Part #9042500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.59 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #C4BItem #8780Mfr. Part #9042600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.15 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #C4CItem #44338Mfr. Part #9042700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.13 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #C4DItem #26343Mfr. Part #9042800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.53 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #C4EItem #10264Mfr. Part #9042860

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.73 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #C4FItem #45283Mfr. Part #9042900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.30 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #C4GItem #12295Mfr. Part #9043000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.80 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #C4HItem #47803Mfr. Part #9043100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.47 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #C4JItem #31763Mfr. Part #9043200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.77 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #C4KItem #15193Mfr. Part #9043300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.65 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #C4LItem #50685Mfr. Part #9043400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.62 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #C4MItem #33753Mfr. Part #9043500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 80.52 /EACH
    Added to your cart. View Cart
  • 3-1/2 in

    Part #C4NItem #379161Mfr. Part #9043550P

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 138.33 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #C4PItem #17563Mfr. Part #9043700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 165.83 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #C4SItem #278Mfr. Part #9043750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 601.98 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #C4UItem #35385Mfr. Part #9043800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 947.38 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.22]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75 Alloy C12200

Application: [Air Conditioning, Commercial, Potable Water, Refrigeration, Residential]

CSA Certified: CSA B125

Clean Bagged: No

Elbow Degree: 45

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

High Pressure: 700

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Outside Diameter: 5/8 in

Temperature Range: Up to 400 Deg F

Type: C4D

UL Listed: UL 207

Weight: 0.04