1/2 in. Sweat x Sweat 90 Degree Cast Bronze Elbow
1/2 in. Sweat x Sweat 90 Degree Cast Bronze Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Ears allow the fitting to be secured to a wall support using a nail or screw
- The fitting provides a means of changing the pipeline direction 90 degrees
- ISO 9001 certified
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- The 90-degree elbow features a solder cup, male solder end, and a close rough radius
Specifications
- ANSI:
- ANSI B16.15, ANSI B16.18
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 364 psi