1/2 in. Copper Clean and Bagged Coupling

Part #CBCCD  |  Item #301941  |  Manufacturer Part #9001100CB

$ 1.34 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #CBCCBItem #441039Mfr. Part #9000350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.21 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBCCCItem #441049Mfr. Part #9001000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.57 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCCDItem #301941Mfr. Part #9001100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.34 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CBCCEItem #441069Mfr. Part #9001190CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.89 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCCFItem #301942Mfr. Part #9001250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.66 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCCGItem #301943Mfr. Part #9001450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.27 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCCHItem #301944Mfr. Part #9001700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.04 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCCJItem #301945Mfr. Part #9002000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.19 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCCKItem #301946Mfr. Part #9002350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.34 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCCLItem #441139Mfr. Part #9002650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.36 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBCCMItem #441149Mfr. Part #9003050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.62 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CBCCPItem #441169Mfr. Part #9003850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.32 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #CBCCUItem #441191Mfr. Part #9004800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 432.32 /EACH
    Added to your cart. View Cart

Product Details

  • A revolutionary product for dynamic results
  • A perfect fit
  • Heat free, worry free
  • Less hassle
  • Less time
  • Fewer accessories
  • Optimal performance
  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Female Solder

End Connection 2: Female Solder

End Connections: Female Solder

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 1-1/11 in

Material: Wrot Copper

Maximum Pressure: 722 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Weight: 0.025