1/2 in. Copper Tee (Clean & Bagged, 5/8 in. OD)
1/2 in. Copper Tee (Clean & Bagged, 5/8 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 6400-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Dezincification resistant
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
Specifications
- ANSI:
- ANSI B16.22, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes