1/2 in. Cast Copper Drop Ear Tee

You last purchased this on
 

1/2 in. Cast Copper Drop Ear Tee

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Cast Copper Drop Ear Tee

  • Fast #
  • Part #CCDETD
  • Item #14563
  • Manufacturer Part #B132100
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast Copper
  • End connections: Sweat X Sweat X Sweat
  • Dezincification resistant
  • CSA B125, NSF/ANSI Standard 61
  • Special shapes available
  • Easy to solder
  • Threaded and drop ear fitting options
  • Flanged and flared fitting options available
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Drop Ear Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper