1/2 in. Copper High Drop Ear 90 Degree Elbow

Part #CCHE9LFD  |  Item #3919387  |  Manufacturer Part #B07400L

$ 22.49 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCHE9LFDItem #3919387Mfr. Part #B07400L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.49 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Copper

Type: CCHE9LFD