1/2 in. Copper Press x Female Tee

Part #MPF01512  |  Item #7342079  |  Manufacturer Part #PF 01512

$ 12.62 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MPF01512Item #7342079Mfr. Part #PF 01512

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.62 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connection 3: FNPT

End Connections: Press x FNPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 2-27/50 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-83/100 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Width: 93/100 in