1/2 in. Copper DWV Test Cap

You last purchased this on
 

1/2 in. Copper DWV Test Cap

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Copper DWV Test Cap

  • Fast #
  • Part #CDWVTCAPD
  • Item #23420
  • Manufacturer Part #H173500
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • DWV
  • Dezincification resistant
  • Wrot copper
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.29
ASTM:
ASTM B-75
Application:
Commercial, Residential
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Test Cap
Height:
1/4 in
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
9/10 in
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
400
NSF Certified:
No
Origin:
Domestic
Pressure - High:
558
UL Listed:
No
Weight:
0.002 lb