1/2 in. Copper Union
Part #CCUD | Item #408240 | Manufacturer Part #B255400
All Sizes
Product Details
- Dezincification resistant
- Made from Alloy C84400
- For residential and light commercial plumbing applications
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Biostatic and inhibits bacterial growth on its surface
- Design Standards - ANSI B16.18
- Lightweight, strong and corrosion resistant
- Manufactured in an ISO 9001 certified facility
- Cast copper
Specifications
ASME Specifications: ASME B16.18
ASTM Specifications: ASTM B-584
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Cast Copper
Maximum Pressure: 408 psi
Maximum Temperature: 100