1/2 in. Copper x Female Drop Wing Adapter
Part #CCFDAD | Item #104829 | Manufacturer Part #B029750
All Sizes
Product Details
- Dezincification resistant
- End connections: Sweat X Female
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-584
End Connection 1: Sweat
End Connection 2: Female
End Connections: Sweat x Female
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Cast Copper
Maximum Pressure: 200 psi